3 Pce Stainless Steel Garden Set Wooden Handles
0
1
2
3

3 Pce Stainless Steel Garden Set Wooden Handles

Order Code: ZT2491222S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%


Description

This practical 3 Piece Stainless Steel Garden Set is great for beginners who want to get into gardening. It can also be great for experienced gardeners who would like to upgrade their gardens.

Features and Benefits
• Wooden Handles and stainless steel heads
• This handheld garden trowel set contains a hand trowel, a weeding fork and a graduated bulb planter
• This 3 piece garden set is ergonomically designed to provide maximum comfort and durability

Typical Applications
• Domestic Garden Use

See full description
Specifications for 3 Pce Stainless Steel Garden Set Wooden Handles
  • MFR Part No.
    RI13-VRSS3PSWH
  • Number of Pieces
    3
  • Type
    Wooden Handles
  • Blade/Head Material
    Stainless Steel
  • Handle Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome