Copper Large Hanging Basket 37cm x 20cm

Copper Large Hanging Basket 37cm x 20cm

Order Code: ZT1591933SCopy

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.945%
20 - 49£2.7810%
50 +£2.6315%


Description

Fixtures Copper Large Garden Hanging Basket 37cm x 20cmOur Copper Effect hanging baskets are produced with HD Plastic with copper effect finish. This makes these hanging cauldron planters strong and durable and means there is no need to worry about rusting.

Specifications for Copper Large Hanging Basket 37cm x 20cm
  • Colour
    Copper
  • Type
    Planters & Plant Pots
  • Form
    Hanging Basket
  • Size
    370x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome