Evergreen Daisy Grubber

Evergreen Daisy Grubber

Order Code: ZT2595012SCopy

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Bulldog Evergreen daisy grubber is made from the best quality carbon steel with a heavy-duty tang that is welded to the blade, for increased durability. Has a soft touch handle that is fitted for extra comfort when gardening. It is perfectly suited for removing weeds. Evergreen garden tools are manufactured to the highest standards, offering a 10-Year guarantee against faulty workmanship and materials. Blade Width: 1.25in (38mm).

See full description
Specifications for Evergreen Daisy Grubber
  • Product Type
    Daisy Grubber
  • Handle Type
    Soft Touch
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome