Xact™ Weed Puller

Xact™ Weed Puller

Order Code: ZT2596618SCopy

£41.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Fiskars 139950 Xact™ Weed Puller has been designed for removing any root weeds ergonomically and effortlessly, thanks to it's unique ergonomic grip. Its deep reaching stainless steel jaws grab the root from multiple directions and a long shaft means no digging or bending is required, reducing strain on the body. Offers easy and effective weeding in 3 Steps: 1. Push the weed puller blades around the weed. 2. Press the pedal with your foot to the ground. Then remove your foot and pull the shaft. 3. Pull the weeder up, eject and discard the weed. Specification Overall Length: 1000mm Head Width: 30mm Weight: 0.95kg

See full description
Specifications for Xact™ Weed Puller
  • Length
    1m
  • Product Type
    Weeder
  • Weight
    0.95kg
  • Blade/Head Width
    30mm
  • Material
    Stainless Steel
  • Overall Length
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome