3 x 3m Garden Pop Up Gazebo Marquee Party Tent Wedding Canopy Grey
0
1
2
3

3 x 3m Garden Pop Up Gazebo Marquee Party Tent Wedding Canopy Grey

Order Code: ZT4185368S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Weather-resistant: Special 210D silver coated Oxford cloth top protects you from the sun's harmful UV rays and is water-resistant. Strong construction: The foldable garden gazebo constructed of a rust and corrosion resistant powder coated steel framework for long lasting durability. Equipped with 4 guy ropes and 8 ground stakes for added stability. Carrying bag included: Easy to take down and set up with a carrying bag included for space saving and easy portable transport to the camping gazebo. Versatile use: Our instant event shelter is ideal for family parties, weddings, picnics, sports events, outdoor vendors, craft fairs, BBQs, days at the beach and much more!Overall size: 2. 95 x 2. 95m, Top height: 2. 55m, Eave height: 1. 93m. NEVER leave your shelter unattended take it down before a major storm rolls through. Always use the included stakes and the guy ropes.

See full description
Specifications for 3 x 3m Garden Pop Up Gazebo Marquee Party Tent Wedding Canopy Grey
  • Colour
    Grey
  • Product Type
    Gazebo
  • Eave Height
    1.93m
  • Top Height
    2.55m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome