3 X 3M Metal Gazebo Garden Marquee Patio Tent Pavilion Canopy Sun Shade Shelter

3 X 3M Metal Gazebo Garden Marquee Patio Tent Pavilion Canopy Sun Shade Shelter

Order Code: ZT3347290S

£199.99 Inc VAT (20%)


Description

PRACTICAL GAZEBO: 3 x 3 (m) patio gazebo with side walls to provide comfort and effective protection, ideal for patio, backyard, garden or other outdoor spaceSIDE WALLS: Come with 4 side panels, the garden pavilion creates a comfortable and private space. 4 Zipped doors for easy access and the self-adhesive design of the curtains for easy assemble or removalDOUBLE-TIER ROOF: The roof of steel gazebo is made from polyester with PA coating, rainwater can slide down smoothly. Double-tier top design for good air circulation. There are 8 leaking holes on the top to prevent rainwater accumulationSTABLE & STURDY: Solid steel frame for durability and stability, 16 ground stakes to make the garden gazebo standing steadilyOverall Size: 295L x 295W (cm) Assembly required

See full description
Specifications for 3 X 3M Metal Gazebo Garden Marquee Patio Tent Pavilion Canopy Sun Shade Shelter
  • Assembly
    Required
  • Product Type
    Gazebo
  • Size
    3 x 3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome