0
1
2
3
4
5
6
7
8
9
10
11
12

31cc 4-Stroke Petrol Brush Cutter with Grass Trimmer

Order Code: ZT5115758S

£164.99 Inc VAT (20%)


Description

The SIP 31cc 4-Stroke Petrol Brush Cutter with Grass Trimmer is a professional-grade landscaping tool that features a powerful 4-stroke engine. This eliminates the need for fuel mixing, delivering cleaner emissions, greater fuel efficiency, lower noise and reduced handling vibration.

Combining the power of a brush cutter with the precision of a grass trimmer, this reliable and easy-to-maintain tool simplifies landscaping tasks of all sizes and makes physical work easier with a balanced and ergonomic bullhorn design, which is suitable for long periods of use.

Ideal for contractors, tradespeople and groundskeepers working in commercial, agricultural and residential spaces. This versatile tool is built to withstand heavy everyday usage in gardens, fields and properties.

Applications & uses: Ideal for clearing overgrown brush, weeds and thick grass. Perfect for maintaining grassy areas and lawns. Suitable for professional applications in commercial, agricultural and residential spaces.

• POWERFUL 31CC 4-STROKE ENGINE ELIMINATES FUEL MIXING FOR CLEANER EMISSIONS & GREATER FUEL EFFICIENCY, WHILE LOWER NOISE LEVELS & VIBRATION SUPPORTS SMOOTHER OPERATION: Single fuel eliminates risk of incorrect fuel-to-oil ratios, which can lead to inhibited performance and engine overheating. Motor-driven spline transmission maximises the precision and efficiency of the 4-stroke cycle, with fewer power strokes contributing to lower noise levels and quieter operation. A cast aluminium transmission mount absorbs noise and withstands stress, helping to reduce handling vibration for a smoother and more comfortable operation. Easy pull-cord for quick and reliable start-up.
• HIGHLY FUNCTIONAL & INTERCHANGEABLE TOOLS WITH POSITIVE DRIVE SPLINE CONNECTION & QUICK-RELEASE MECHANISM: Brush Cutter (⌀ 255mm/7850rpm speed) ; Durable 3-blade attachment is designed for swift clearing of overgrown brush, weeds and thick grass. Supplied with safety guard for safe transport and storage. Grass Trimmer (⌀ 430mm head/⌀ 2.4mm cord/6750rpm speed) ; Easily handles trimming and edging tasks and is ideal for maintaining grassy areas and lawns. Easy to adjust wide width trimmer line for added flexibility. Positive drive spline connection with quick-release mechanism maximises tool performance and enables swift changeovers for reduced downtime. Heavy-duty cast aluminium drive mechanism and fastenings for secure connection of attachable landscaping tools. Supplied with cutting area safety guard to protect user from debris and accidental tool contact. Also supplied with fuel measurement jug and assembly toolkit.
• ERGONOMIC BULLHORN HANDLEBAR WITH ASYMMETRIC DESIGN FOR GREATER MOVEMENT & COMFORT DURING LONGER USE PERIODS: Asymmetric design ensures the vertical centre of the handlebar is aligned with the user. This helps maintain a comfortable posture with less fatigue. Easy-to-use single arm controls include on/off 'kill' switch, trigger safety latch, variable speed throttle trigger and throttle speed lock.
• DOUBLE OVER-SHOULDER STRAP HARNESS WITH HIP PROTECTION & HEAVY-DUTY TOOL CLIP FOR POISED & BALANCED USE: Fully adjustable harness with tool clip for assured and controlled use, while helping to reduce fatigue when working for longer periods.
• SIP 2-YEAR STANDARD SILVER WARRANTY

ITEM NO. 08230
Engine Type: 31cc 1hp 4-Stroke Petrol Air-Cooled EURO V
Speed Range: 2700rpm - 3400rpm
Fuel Tank Capacity: 650ml
Engine Oil Capacity: 80ml
Engine Oil Type: 15W40
Tool Type: ⌀ 255mm x 25.4mm x 1.4mm, 7850rpm max. speed (BRUSH CUTTER) /⌀ 430mm x 2.4mm, 6750rpm max. speed (GRASS TRIMMER)
Vibration Level: 6.829mtr/sec² K=1.5mtr/sec²
Noise Level: 110dB (LwA)

See full description
Specifications for 31cc 4-Stroke Petrol Brush Cutter with Grass Trimmer
  • Noise Level
    110dB (LwA)
  • Fuel Tank Capacity
    650ml