AGILLO 18/200 Power X-Change Brushcutter 18V Bare Unit EINAGILLO

Order Code: ZT2423828S

£159.99 Inc VAT (20%)


Description

The Einhell AGILLO 18/200 Power X-Change Brushcutter is powered by a front motor, which ensures optimum power transmission and weight distribution. It delivers a maximum speed of 7,500 revolutions per minute and electronic speed control keeps the power in check, for adjustment to each specific application. The robust line spool with bump feed system is ideal for dense growth and tall grass, and there is a high-quality 3-tooth blade for tackling undergrowth and scrub. A spindle lock system makes it easy to change the cutter set. Its tubular aluminium, two-hand bike handle is universally adjustable and features soft grip sections for tireless operation. There is also a high-quality, high-comfort harness for optimum handling. The split shaft design makes it easy to transport and stow away. Supplied with an integrated wall holder for easy and secure storage. Comes as a Bare Unit, NO battery or charger supplied. Specification Cutting Speed 7,500/min. Cutting Width Spool 30cm, Knife 20cm Spool Type Single Line Spool Thread Length x & Oslash 8m x 2mm Knife Type 3-teeth Blade Weight 6.45kg

See full description
Specifications for AGILLO 18/200 Power X-Change Brushcutter 18V Bare Unit EINAGILLO
  • Size
    Cordless 18vmm
  • Spanner Type
    Brushcutter
  • Battery
    Bare Unit
  • MFR Part No.
    3411310
  • Type
    Brushcutter
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome