DCMAS5713X1 XR FlexVolt Split Boom System + Grass Trimmer 54V 1 x 3.0Ah Li-ion DEWDAS5713X1
0
1
2
3

DCMAS5713X1 XR FlexVolt Split Boom System + Grass Trimmer 54V 1 x 3.0Ah Li-ion DEWDAS5713X1

Order Code: ZT1464119S

£569.99 Inc VAT (20%)
£599.995% off


Description

The DEWALT DCMAS5713X1 XR FlexVolt Split Boom System comes with a DCMASST1N String Trimmer Attachment. It has a highly efficient brushless motor for extended run time, ideal when working outside. The well-balanced design and split shaft provide compact storage and easy transportation. Additional landscaping heads are available, sold separately, this system enables you to cover multiple outdoor jobs with one tool. Supplied with 1 x 54V 3.0Ah XR Li-ion Battery and 1 x Charger. Specification Line Cutting Speed 4,650-5,800/min. Cutting Width 38cm Line Diameter 2mm Weight 5.4kg

See full description
Specifications for DCMAS5713X1 XR FlexVolt Split Boom System + Grass Trimmer 54V 1 x 3.0Ah Li-ion DEWDAS5713X1
  • MFR Part No.
    DEWDAS5713X1
  • Type
    Cordless
  • Weight
    5.4kg
  • Size
    Cordless 54vmm
    1 x 3.0Ah Li-ion
  • Spanner Type
    Brushcutter
  • Cutting Width
    38cm
  • Power Source
    Cordless 54V
  • Battery
    1 x 3.0Ah Li-ion
  • Battery Supplied
    1 x 3.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome