0
1

GP006 Trimmer Cut Head & Lines to Suit Ryobi Toro McCulloch Trimmers ALMGP006

Order Code: ZT1273675P

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.775%
10 - 19£11.1510%
20 +£10.5315%


Description

The ALM GP006 Trimmer Cut Head & Lines fit the following Ryobi 100r, 125r, 130r, 135r, 306-RT, 700 series, 840r, 900 series. Toro 28cc/31cc petrol trimmers. Homelite Petrol Trimmers, standard round 2.4mm line. Convert your troublesome bump-feed mechanism to a simple easy to refill Trim-Cut head Supplied with 6 x pieces of 2.4mm (0.095inch) trimmer line. One each of the following bolts M8 right hand thread, 5/16 inch UNC right hand thread, 5/16 inch UNC left hand thread, 1/4 inch UNC right hand thread. Compares to 300159-33, 300138B, DA09364.

See full description
Specifications for GP006 Trimmer Cut Head & Lines to Suit Ryobi Toro McCulloch Trimmers ALMGP006
  • MFR Part No.
    GP006
  • Line Diameter
    2.4mm
  • Type
    Trimmer Cut Head
  • Brand Suitability
    Ryobi
  • Spool Type
    Trimmer Cut Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome