HL007 Spool Head Assembly Kit 5/16UNC x 1/2in Right Hand Thread Bolt ALMHL007
0
1
2

HL007 Spool Head Assembly Kit 5/16UNC x 1/2in Right Hand Thread Bolt ALMHL007

Order Code: ZT1273685P

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The ALM Manufacturing HL007 Spool Head Assembly Kit is compatible with a range of dual line models Homelite fits most Homelite trimmers using 2.0 mm (.080 inch) line. Performance Power/ B& Q Trimmer Models PRO24ccBCA, PRO24ccSGTA, PWR21ccSGTA, PWR25ccSBCA. Ryobi RPT7011. JCB PBC25F, PLT25F. Stiga fits most petrol trimmers with curved shaft (right hand thread). Champion Trimmer Models M22. The kit contains 1x housing. 1x spool & line. 1x spool retainer/bump knob. 1x spring. It is supplied with 5/16unc x 1/2 inch right hand thread bolt. The spool head assembly kit compares to 1911-9009-01 / DA3001-A.

See full description
Specifications for HL007 Spool Head Assembly Kit 5/16UNC x 1/2in Right Hand Thread Bolt ALMHL007
  • MFR Part No.
    HL007
  • Line Diameter
    2mm
  • Type
    Spool Head Assembly Kit
  • Brand Suitability
    Homelite
  • Spool Type
    Spool Head Assembly Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome