Power X-Fastcharger 4A EINPXFASTCH

Power X-Fastcharger 4A EINPXFASTCH

Order Code: ZT2424025S

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell Power X-Fastcharger charges all batteries from the Einhell Power X-Change system. 4 amp fast-charging technology ensures shorter charging times. For optimum charging and maximum safety, the battery is permanently monitored by an intelligent charging management system. There is a refresh mode for reactivating exhaustively discharged batteries. All up-to-the-moment information is provided by the 6-stage charging level LED indicator. The body features integrated suspension eyelets to easily hang on the wall. Specification Mains Supply 200-250V / 50-60Hz Output Voltage 21V Output Current 4000mA Weight 0.46kg

See full description
Specifications for Power X-Fastcharger 4A EINPXFASTCH
  • Charger Type
    Li-ion
  • Battery Voltage
    18V
  • Battery Amperage
    MultiA·h
  • Battery Capacity
    4.0A·h
  • MFR Part No.
    4512103

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome