Frost Protection Plant Jackets Extra Large - 100cm x 80cm 70 G/m Thickness
0
1

Frost Protection Plant Jackets Extra Large - 100cm x 80cm 70 G/m Thickness

Order Code: ZT5514656SCopy

£13.49 Inc VAT (20%)


Description

Protect your precious tender plants during the colder months with these fitted plant bags, made of durable and translucent microfleece.
Easy to fit and remove, the high quality tear-proof, breathable and washable microfleece provides great insulation, and excellent UV resistance, backed up by three years of warranty.
Frost Protection micro fleece for the safe winter protection of your potted plants
Ideal for beds and pots
Extremely weatherresistant, tear-resistant woven material
UV-resistant and reusable therefore extremely sustainable
The light transmission ensures the perfect conditions for your plants
Easy to handle with zipper and 2 practical laces
3-year warranty on UV resistance
Protection against frost, wind, snow, rain & dehydration
Protection of shoots and crowns
UV - resistant and translucent
Tearproof and breathable

See full description
Specifications for Frost Protection Plant Jackets Extra Large - 100cm x 80cm 70 G/m Thickness
  • Size
    XL
  • Dimensions
    100cm x 80cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome