Heavy Duty Half Seed Trays - Green (Pack of 25)

Heavy Duty Half Seed Trays - Green (Pack of 25)

Order Code: ZT5514844S

£29.99 Inc VAT (20%)


Description

Features base drainage holes
Injection moulded in durable polypropylene
Propagator lids are a good fit on these trays
Color Green
Brand Garland
Case Quantity 25
Tray Size 23cm x 17cm x 6cm
Capacity 4L

See full description
Specifications for Heavy Duty Half Seed Trays - Green (Pack of 25)
  • Colour
    Green
  • Material
    Polypropylene
  • Capacity
    4L
  • Product Type
    Seed Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome