Polycarbonate Walk-In Garden Greenhouse with Double Sliding Door, Adjustable Vent

Polycarbonate Walk-In Garden Greenhouse with Double Sliding Door, Adjustable Vent

Order Code: ZT3350973S

£409.99 Inc VAT (20%)
£429.994.5% off

Currently unavailable

Description

12 x 8FT WALK-IN DESIGN: The spacious polycarbonate greenhouse can help you grow and nurture plants all year round, protecting them from cold. Our green house for garden is perfect for vegetables, fruit, herbs, and flowersALUMINIUM FRAME: With a galvanised steel base, the structure of the outside greenhouse is solid and stands steadily upright. Four ground pegs included to secure to ground.POLYCARBONATE PANELS: Tough and transparent panels protect plants from harsh UV rays and light weather, whilst retaining heat and allowing sunlight to pass through. Snap-in connection is easy to assemble.DOUBLE SLIDING DOORS: So easy to enter and leave. Five-position windows to let fresh air inside too. Built-in gutters to prevent rainwater build up.DIMENSIONS: 215H x 244W x 376Dcm. Door: 170H x 49Wcm. Window: 52H x 60Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for Polycarbonate Walk-In Garden Greenhouse with Double Sliding Door, Adjustable Vent
  • Panel Material
    Polycarbonate
  • Product Type
    Walk-In Garden Greenhouse
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome