Brake Tube Connector - 3 Way Female - 10mm x 1.0mm - Pack of 5 - 31199

Brake Tube Connector - 3 Way Female - 10mm x 1.0mm - Pack of 5 - 31199

Order Code: ZT3600738S

£25.99 Inc VAT (20%)


Description

3 Way Brake Connector
For 3/16in. Pipe
1.0mm Pitch x 10mm
Qty: 5

See full description
Specifications for Brake Tube Connector - 3 Way Female - 10mm x 1.0mm - Pack of 5 - 31199
  • Product Type
    Hose & Pipe Connectors
  • Pack Quantity
    5
  • Size
    10mm x 1.0mm
  • Type
    Brake Tube Connector
  • Diameter
    10mm
  • Pitch
    1.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome