200/115 Hasp & Staple Carded 115mm ABU200115SC

200/115 Hasp & Staple Carded 115mm ABU200115SC

Order Code: ZT1458697S

£10.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

ABUS 200 Series hasp and staple with an all steel construction with hidden screws for basic security. Corrosion protected. Where to use it Designed for doors closing flush, i.e. door leaf and door frame are level. Length 115mm. Width 39mm. Shackle Bore 13.5mm.

Specifications for 200/115 Hasp & Staple Carded 115mm ABU200115SC
  • Length
    115mm
  • Width
    39mm
  • Type
    Hasp & Staple
  • Shackle Bore
    13.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome