Hasp Triple Hinged-vertical Shackle

Hasp Triple Hinged-vertical Shackle

Order Code: ZT1059311XCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 +£7.358%


Description

For use on medium duty applications. Supplied complete with door reinforcement plates for improved security.

Specifications for Hasp Triple Hinged-vertical Shackle
  • Material
    Steel
  • Product Type
    Triple Hinged Security Hasps
  • MFR Part No.
    1086
  • Length
    258mm
  • Shackle Type
    Vertical
  • To Suit Shackle
    13mm
  • Finish
    Nickel-Plated
  • Width
    62mm
  • Hinge Type
    Single
Product Reviews -
5 years ago by Jeremy
Good quality products, good selection to choose from

5 years ago by John
Very solid shed hasps, good quality, prompt delivery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome