Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Hedge Trimmers
2 Stroke 26ml Petrol Hedge Trimmer
By Gardenjack
Order Code:
ZT1002149S
£114.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
114.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hedge-trimmers/2-stroke-26ml-petrol-hedge-trimmer/p/ZT1002149S
Add to quotation
View all Hedge Trimmers
Description
2 Stroke 26cc Petrol Hedge Trimnmer
Specifications
Specifications for 2 Stroke 26ml Petrol Hedge Trimmer
MFR Part No.
GAR00003
Depth
260mm
Type
Hedge Trimmer
Application
Hedges
Colour
Green
Length
110mm
Width
270mm
Material
Plastic
Height
220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome