20V Li-Ion Cordless Hedge Trimmer - Battery Powered

20V Li-Ion Cordless Hedge Trimmer - Battery Powered

Order Code: ZT2519558S

£102.99 Inc VAT (20%)

Currently unavailable

Description

20v Hyundai Cordless Hedge Trimmer
The HY2188 is a battery-powered cordless hedge trimmer from Hyundai, ideal for pruning bushes, trimming hedges and cutting small branches and twigs around your garden.

This hedge cutter’s lightweight design means it weighs just under 2.5kg, minimising any strain on your arms and shoulders during use for an easy and comfortable hedge trimming experience each and every time.

This Hyundai hedge trimmer also features an efficient 550-series motor with a power storage function which increases battery life and offers improved performance.

20” Hedge Trimmer Blade
This Hyundai hedge trimmer’s laser-cut sharpened steel 510mm / 20” cutting blade will slice through all types of hedging up to 16mm in diameter, providing a precise cut each and every time.

The HY2188 hedge trimmer’s rear handle can be rotated 180 degrees left or right so you can manage the hedge trimmer comfortably when working at different angles for an extra precise cut. This is especially handy for switching between cutting the sides and the tops of hedges.

Easy To Use
This cordless hedge trimmer is so easy to use thanks to its conveniently positioned controls and cut-out switch all within easy reach of the handle.

For additional safety, it also features a 2-stage safety switch to prevent accidental starting and a mechanical brake that immediately stops the blade.

Battery-Powered Hedge Pruner
With no cables, no petrol, and no pollution, the HY2188 cordless hedge pruner is powered by a 20v MAX lithium-ion 2Ah battery, which means no more messy fuel or dangerous mains cables for you to have to deal with - simply charge the battery and you’re ready to go.

With a charging time of just 70 minutes, the HY2188 makes maintaining your garden simple and is able to provide an average trimming time of 28 minutes (depending on the operating conditions) - plenty of time to get your shrubs and hedges looking neat and tidy all from one charge. However, if your outdoor space has many shrubs or hedges to trim, you have the option to purchase an additional battery - or shop other tools from our 20v collection - to save you waiting between charges.

Cordless Hedge Trimmer Benefits
This eco-friendly hedge trimmer is powered by a 20V MAX lithium-ion 2Ah battery which charges from flat to full in just 70 minutes. This also means no messy fuel mixes to have to deal with and no cables which restrict how far away from the mains it can be used. Battery-operated hedge trimmers offer the best of both worlds - all the freedom of petrol hedge trimmers but require very little maintenance similar to electric trimmers. Keeping on top of your garden hedge maintenance has never been easier.

This unit includes a 20v battery - which has an indicator light to show you how much battery is remaining - and a charger.

In the Range
Our brand new 20v range, which includes a grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer, pole saw, and full range of cordless 20v power tools all use the same battery so you can have multiple batteries charged and ready to go by purchasing more than one tool from the range.

If you have a lot of hedges on your property and require a longer battery runtime but still want the freedom and ease of a cordless machine, our 40v hedge trimmer is available here and also has an interchangeable battery that can also be used in our 40v leaf blower, chainsaw, grass trimmer and lawn mowers.

3 Year Warranty
The HY2188 Cordless Hedge Trimmer comes with a 3 year Hyundai warranty* / 1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your trimmer for years to come.

At A Glance:
Low maintenance cordless hedge trimmer
Able to trim shrubs and hedges with branches up to 16mm in diameter
Lightweight at just under 2.5kg
51cm/20” laser-cut sharpened steel blade for quick trimming
Easy to use
Battery charges in just 70 mins
Interchangeable battery - the same battery powers our entire 20v MAX range
Includes battery and charger
3 year home-use warranty*

See full description
Specifications for 20V Li-Ion Cordless Hedge Trimmer - Battery Powered
  • Max Cutting Diameter
    16mm
  • Blade Material
    Steel
  • Product Type
    Cordless Hedge Trimmer
  • Weight
    Under 2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome