20V Li-Ion Cordless Pole Hedge Trimmer - Long Reach Battery Powered Pole Trimmer

Order Code: ZT2519563S

£139.99 Inc VAT (20%)


Description

20v Hyundai Cordless Pole Hedge Trimmer
The HY2191 is a battery-powered pole hedge trimmer from Hyundai, ideal for pruning tall bushes and hedges, as well as cutting back high branches around your garden without having to use a ladder.

This pole hedge cutter weighs just 3.37kg and, for added comfort and extra stability, it also comes supplied with a shoulder strap.

This Hyundai pole trimmer also features one of our efficient 550-series motors with a power storage function that increases battery life and offers improved performance.

16” Hedge Trimmer Blade
This Hyundai pole hedge trimmer’s laser-cut sharpened steel 410mm / 16” cutting blade will slice through all types of hedging up to 16mm in diameter, making quick work of hedge trimming and also providing a precise cut. When held 1m above the ground (at average working height), this pole trimmer will provide you with a massive 3.6m of reach, allowing you to trim even the tallest of hedges.

The angle of the HY2191 pole trimmer’s head can be adjusted left or right to change the angle of your cut when sculpting shrubs or switching between cutting the sides and tops of hedges.

Simple To Maintain
This cordless pole hedge trimmer features conveniently positioned controls and a cut-out switch all within easy reach of the handle.

For additional safety, it also features a 2-stage safety switch to prevent accidental starting.

Battery-Powered Cordless Pole Pruner
With no cables, no petrol, and no pollution, the HY2191 cordless pole pruner is powered by a 20v MAX lithium-ion 2Ah battery, which means no more messy fuel or dangerous mains cables for you to have to deal with - simply charge the battery and you’re ready to go.

With a charging time of just 70 minutes, the HY2191 makes maintaining your garden simple and is able to provide an average trimming time of 28 minutes (depending on the operating conditions) - plenty of time to get your shrubs and hedges looking neat and tidy all from one charge. However, if your outdoor space has many tall shrubs or high hedges to trim, you have the option to purchase an additional battery - or shop other tools from our 20v collection - to save you waiting between charges.

Cordless Pole Hedge Trimmer Benefits
This eco-friendly pole trimmer is powered by a 20v MAX lithium-ion 2Ah battery which charges from flat to full in just 70 minutes. This also means no messy fuel mixes to have to deal with and no cables which restrict how far away from the mains it can be used. Battery-operated hedge trimmers offer the best of both worlds - all the freedom of petrol hedge trimmers but require very little maintenance similar to electric trimmers. Keeping on top of maintaining your tall garden hedges and shrubs has never been easier.

This unit includes a 20v MAX battery - which has an indicator light to show you how much battery is remaining - and a charger.

In the Range
Our brand new 20v MAX range, which includes a grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer, pole saw, and full range of cordless 20v power tools all use the same battery so you can have multiple batteries charged and ready to go by purchasing more than one tool from the range.

3 Year Warranty
The HY2191 Cordless Pole Hedge Trimmer comes with a 3 year Hyundai warranty* / 1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your trimmer for years to come.

At A Glance:
Low maintenance cordless pole hedge trimmer
2.6m long when fully extended - provides up to 3.6m of reach when used at an average working height
Able to trim shrubs and hedges with branches up to 16mm in diameter
Weighs just 3.37kg
41cm/16” laser-cut sharpened steel blade for quick trimming
Easy to use
Battery charges in just 70 mins
Interchangeable battery - the same battery powers our entire 20v MAX range
Includes battery and charger
3 year home-use warranty*

See full description
Specifications for 20V Li-Ion Cordless Pole Hedge Trimmer - Long Reach Battery Powered Pole Trimmer
  • Weight
    3.37kg
  • Blade Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome