48ml 4-IN1 Gardening Multi Tool

48ml 4-IN1 Gardening Multi Tool

Order Code: ZT1002109S

£219.99 Inc VAT (20%)


Description

48CC 4-IN-1 Petrol garden multi-tool

Specifications for 48ml 4-IN1 Gardening Multi Tool
  • Depth
    1110mm
  • Width
    290mm
  • Length
    1120mm
  • MFR Part No.
    GAR00004
  • Type
    Garden Multitool
  • Height
    290mm
  • Colour
    Green
  • Material
    Metal
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome