DCMHT564P1 XR Hedge Trimmer 18V 1 x 5.0Ah Li-ion

DCMHT564P1 XR Hedge Trimmer 18V 1 x 5.0Ah Li-ion

Order Code: ZT5677999SCopy

£259.99 Inc VAT (20%)


Description

The DEWALT DCMHT564P1 XR Hedge Trimmer is supplied with:1 x 18V 5.0Ah Li-ion Battery1 x Charger

Specifications for DCMHT564P1 XR Hedge Trimmer 18V 1 x 5.0Ah Li-ion
  • Battery Supplied
    1 x 5.0Ah Li-ion
  • Blade Length
    55cm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome