SV10.8 Series Cordless Hedge Trimmer 10.8V Body Only

SV10.8 Series Cordless Hedge Trimmer 10.8V Body Only

Order Code: ZT5724818SCopy

£61.99 Inc VAT (20%)


Description

Lightweight, cordless hedge trimmer makes gardening easy, clean and effective. Two stage trigger operation and blade tip and blade head protectors fitted for added safety.

Specifications for SV10.8 Series Cordless Hedge Trimmer 10.8V Body Only
  • Weight
    1.68kg
  • Vibration/Uncertainty
    2.371/1.5m/s
  • No Load Speed
    1400rpm
  • MFR Part No.
    CP108VHTBO
  • Blade Length
    450mm
  • Teeth Distance
    16mm
  • Voltage
    10.8V Lithium-ion
  • Noise Power/Pressure
    86/78dB(A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome