UX01GZ XGT 40Vmax Bl Multi Function Power Head 40V Bare Unit

UX01GZ XGT 40Vmax Bl Multi Function Power Head 40V Bare Unit

Order Code: ZT5592014SCopy

£259.99 Inc VAT (20%)


Description

Makita UX01G XGT 40Vmax BL Multi Function Power Headhas a high/medium/low 3-speed selection and variable speed control by trigger.The ergonomically designed loop handle fits comfortably in the user's hand.Active Feedback sensing Technology (AFT) stops the engine if the rotation suddenly stops.eXtreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditionsComes as a bare unit, no battery or charger supplied.Specifications:No Load Speed:0-9, 700/0-8, 200/0-5, 700/min.Weight: 3.5kg (without battery)

See full description
Specifications for UX01GZ XGT 40Vmax Bl Multi Function Power Head 40V Bare Unit
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome