Assorted Key Steel Pack 6 - Piece
0
1

Assorted Key Steel Pack 6 - Piece

Order Code: ZT1060316XCopy

£9.99 Inc VAT (20%)
£10.999% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

6 pieces. Contains: 4, 5, 6, 8, 10 and 12mm Square.

Specifications for Assorted Key Steel Pack 6 - Piece
  • Size
    4;5;6;8;10;12mm
  • Length
    300mm
  • Standards Met
    BS4235 Part 7 1972 Grade Steel
  • Number of Pieces
    6
  • Shape
    Square
  • Type
    Metric
  • Contents
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome