Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Mid Joint Section for Aluminium Top Profile Champagne
By PWS
Order Code:
ZT3673724S
£54.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/mid-joint-section-for-aluminium-top-profile-champagne/p/ZT3673724S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Mid joint section for aluminium top profile, champagne
Specifications
Specifications for Mid Joint Section for Aluminium Top Profile Champagne
Colour
Champagne
Room
Kitchen
Finish
Brushed
Height
56.5mm
Door Structure
Lay-on
Collection
Handleless Rail Collection
Shape
Flat
Width
8mm
Applications
Mid joint
Depth
28.5mm
Style
Modern
Handleless
For Use With
Profile, top
For Use On
Base
Composition
Aluminium
Direction
Horizontal
Range Family
Handleless Rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome