Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Multicorner Brushed Copper Effect
By PWS
Order Code:
ZT3673959S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£19.73
6%
10 +
£18.47
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-accessories/multicorner-brushed-copper-effect/p/ZT3673959S
Add to quotation
View all Kitchen Accessories
Description
Handleless Rail Multicorner brushed copper effect
Tags:
#BulkDiscount
Specifications
Specifications for Multicorner Brushed Copper Effect
Colour
Copper
Surface Finish Type
Effect
Depth
16mm
Shape
Flat
Reverse Finish
Unfinished Plastic
Collection
Handleless Rail Collection
Height
150mm
Width
48mm
Door Structure
Lay-on
Style
Slab
Modern & Classic
Applications
Plinth multicorner
Handing
Unhanded
Range Family
Handleless Rail
Composition
Plastic
For Use With
Profile
Room
Kitchen
Feature Product
Feature Product
Finish
Brushed
Construction
Metallic foil wrapped profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome