Free Light Single Arm Lifting Mechanism

Free Light Single Arm Lifting Mechanism

Order Code: ZT3675956S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Storage Systems FREElight single arm lifting mechanism

Specifications for Free Light Single Arm Lifting Mechanism
  • Colour
    Grey
  • Room
    Kitchen
  • Range Family
    FREElight
  • Depth
    149mm
  • Applications
    Lifting mechanism
  • Shape
    Unhanded
  • Style
    Kessebohmer Grey
  • Height
    237mm
  • Width
    32mm
  • Composition
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome