25802 100L ATV Sprayer
0
1
2
3
4
5

25802 100L ATV Sprayer

Order Code: ZT3960935SCopy

£199.99 Inc VAT (20%)


Description

The Maxblast ATV Sprayer is the perfect portable sprayer for all your farming and gardening needs.

Smoothly and consistently spread pesticides, herbicides, liquid fertilizer and much more with this 6 nozzle boom sprayer with a 12 Bar pump pressure - running on just 12V. Use the hand lance for spot spraying smaller, more precise areas such as boundaries, weeds and much more. Large spaces are no issue either, use the mighty boom for gardens, paddocks and even small holdings!

With the chemical resistant Polyethylene tank, your new sprayer is sure to have a long life. Easily secure this durable device to your quad or similar vehicle, with the FREE ratchet belt provided.

Product Features:


* The Maxblast ATV Sprayer is a powerful, portable device with a massive 12 Bar pump pressure
* FREE 5m ratchet belt provided, to safely secure your new sprayer to your vehicle
* FREE fixing kit - including brackets, bolts and fastenings
* An impressive 6 nozzle boom, making it possible to cover more ground in less time.
* The sizeable 100L tank means less time refilling and more time for spreading
* Compatible with vehicles that have an available 12V socket
* Hand lance - perfect for spot spraying those pesky weeds Specifications:


* Input Power: 12V
* Tank Flow: 65PSI
* Tank Capacity: 100L
* Motor Power: 76W
* Tank Material: Polyethylene
* Pump Type: Diaphragm Pump
* Max. Pump Pressure: 12 Bar
* Rachet Belt Length: 5M
* Power Cord Length: 5M
* Height: 450mm/45cm/17.7"
* Length: 940mm/94cm/37"
* Width: 500mm/50cm/19.7"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome