600ML Multi Colour Garden Trigger Sprayer
0
1

600ML Multi Colour Garden Trigger Sprayer

Order Code: ZT1280587SCopy

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Designed for use in domestic and small gardening settings, this hand trigger sprayer makes easy work of dispensing your desired fluid. With a 600ml capacity and a translucent coloured body.

Features and Benefits
• Wide base offers stability
• Translucent tank allows instant visibility of liquid levels
• Available in varying colours

Typical Applications
• Cleaning
• Gardening
• Domestic

See full description
Specifications for 600ML Multi Colour Garden Trigger Sprayer
  • Sprayer Features
    Fluid Level Graduations
  • Capacity
    0.6L
  • Colour
    Blues
    Greens
  • Tank Material
    Plastic
  • MFR Part No.
    Spraymist (Green and Blue)
  • Type
    Hand Sprayer
  • Material
    Polyethylene
  • Package Quantity
    1
  • Weight
    0.16kg
  • Protection Features
    Adjustable Nozzle
  • Height
    38.5mm
  • Depth
    39.5mm
  • For Use With
    Herbicides
    Natural Products
    Pesticides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome