Broadcast/Spot Sprayer 60L 12V
0
1

Broadcast/Spot Sprayer 60L 12V

Order Code: ZT1230914PCopy

£259.99 Inc VAT (20%)


Description

Spot/broadcast sprayer supplied with tie-down straps to attach to most all terrain vehicles. Powered by 12V battery or connected via 12V supply on ATV/Quad Bikes. Quiet running diaphragm pump is pressure activated producing a smooth flow from the tank. Supplied with trigger operated lance providing controlled application and broadcast lance for hands-free operation. Features remote operated on/off switch and battery clips. Tank is manufactured using chemical resistant material and is fitted with tank drainage spout for draining unwanted contents. Tank also features extra-thick walls and is UV-stabilized to prevent fading. Suitable for use with a variety of different agents including weed killer, de-icer and for spraying fertilizer.

See full description
Specifications for Broadcast/Spot Sprayer 60L 12V
  • MFR Part No.
    SS60
  • Hose Length
    4.5m
  • Weight
    8.4kg
  • Dimensions (W x D x H)
    864 x 368 x 419mm
  • Maximum Pressure
    70psi
  • Maximum Flow Rate
    8.3L/min
  • Tank Capacity
    60L
  • Maximum Spray Reach
    4.3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome