Constru 7 Hand Pressure Sprayer

Constru 7 Hand Pressure Sprayer

Order Code: ZT1280553S

£59.99 Inc VAT (20%)


Description

This Constru Plus 7 litre capacity hand pressure sprayer combines efficiency with durability. Featuring two hoses that are resistant to differing substances, an adjustable spray nozzle, flexible tubing for access in hard to reach areas and a lance for precise dispensing of fluids. The highly resistant plastic tank is ideal for punishing environments such as building sites and general construction areas.

Features and Benefits
• Constructed from a highly resistant plastic tank with viton and santoprene seals, PE filters and PP nozzles
• Two hoses, one resistant to acids and one for solvents and organic substances to ensure versatility
• Supplied with a 1.3 metre length of hose, 0.36 metre lance and elbow with adjustable spray nozzle to deliver in any environment
• Safety valve fitted set at 3 bar (45 psi)
• 0.42 metre extension lance in order to reach in restricted or hard to reach places
• Fan nozzle with elbow resistant to acids and strong chemicals for durability
• 0.25 metre flexible tube for reaching awkward spots

Typical Applications
• Cleaning
• Machine Maintenance
• Construction

Notes
• Product has a 7 litre total capacity, but a 5 litre working capacity

See full description
Specifications for Constru 7 Hand Pressure Sprayer
  • Capacity
    7L
  • Tank Material
    White Plastic
  • Colour
    White
  • Sprayer Features
    Adjustable Nozzle
    Spraying Lance
  • Type
    Pressure Sprayer
  • MFR Part No.
    Constru 7
  • Material
    Plastic
  • Package Quantity
    1
  • Operating Pressure
    0.31MPa
  • Series
    Constru Plus Total 7
  • Weight
    1.64kg
  • Protection Features
    Adjustable Nozzle
  • For Use With
    Chemicals
  • Height
    46.5mm
  • Depth
    37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome