CT12- 15L Trolley Sprayer

CT12- 15L Trolley Sprayer

Order Code: ZT1403523XCopy

£59.99 Inc VAT (20%)


Description

This hand pressured trolley sprayer has a high 15L capacity. It features a 3 metre hose for a long reach, and a durable 50cm brass spray lance.

Features and Benefits
• Built in wheels for great mobility
• 3 metre hose and 50cm brass spray lance allows for a distance between personnel and the chemicals being sprayed
• Ideal to fill with disinfectant or other cleaning solutions to clean surfaces

Typical Applications
• Industrial cleaning
• Pesticides
• Chemical weeding

See full description
Specifications for CT12- 15L Trolley Sprayer
  • Colour
    Yellow
  • Type
    Trolley Sprayer
  • Capacity
    15L
  • Overall Height
    590mm
  • MFR Part No.
    CT12
  • Package Quantity
    1
  • Material
    Polyethylene
  • For Use With
    Chemicals
    Disinfectants
  • Operating Pressure
    2.5bar
  • Depth
    32mm
  • Height
    26mm
  • Protection Features
    Adjustable Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome