1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Garden Power/
  4. Lawn & Garden Sprayers
Garden Knapsack Sprayers
0
1
2
3

Garden Knapsack Sprayers


2 Variants From
£21.99

Inc VAT (20%)

See 2 Product Variants
£21.99

Description

These garden knapsack sprayers are an economic, safe and efficient way of evenly spreading insecticides, fertiliser or any other liquid-based product onto crops and flowers. Available in two sizes to suit your needs.

Features and Benefits
• Ideally suited to the prevention and cure of diseases and infestation of crops, plants and gardens and for environmental sanitation
• Can be used for left or right handed operation
• Spray lance with locking trigger and four adjustable nozzles, that clip onto handle for storage
• Pressurising pump handle with grip and storage loop, pressure release valve and adjustable webbing shoulder straps

Typical Applications
• Ideal for spraying water, herbicides, pesticides, insecticides and fungicides

See full description

Feature Attributes

Colour:

Blue

Type:

Knapsack Sprayer

Tank Material:

Polyethylene

Protection Features:

Preassure Release Valve

Package Quantity:

1

Material:

Polyethylene

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome