1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Garden Power/
  4. Lawn & Garden Sprayers
Multi Pro Sprayers
0
1

Multi Pro Sprayers


2 Variants From
£82.99

Inc VAT (20%)

See 2 Product Variants
£82.99

Description

Multi Pro Sprayers are ergonomically designed with safety valve tared at 3 bar / 43.5 psi with depressurisation option. These sprayers are supplied with a fan spray nozzle and an adjustable cone spray nozzle. There is a filter in the lance and a funnel in the tank.

Features and Benefits
• All plastic parts and washers are resistant to most solvents and acids
• Stainless handle with safety lock to avoid the risk of accidental spray when in transit
• Possibility to be able to identify content through cards
• Fitted with bracket for easy lance parking
• System for inflator clamping during filling
• Base complete with feet support for stability
• Transport belt in shoulder strap for easy transit
• Translucent strong tank with level indicator to confirm how much solution remains

Notes
• Option of fitting other types of nozzles and accessories

See full description

Feature Attributes

Colour:

White

Sprayer Features:

Multi Function

Tank Material:

White Plastic

Type:

Pressure Sprayer

Material:

Plastic

Package Quantity:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome