Pressure Sprayer with Extra Brush 8 Liter

Pressure Sprayer with Extra Brush 8 Liter

Order Code: ZT4947452SCopy

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

Streetwize Pressure Sprayer With Extra Brush 8L This portable power washer kit from Streetwize is specially designed for multipurpose cleaning. It is ideal for cleaning all motor vehicles which include cars, caravans, trailers, boats, bicycles as well as windows, conservatories, garden fences and greenhouses. And that�s just to name a few. It is 100% eco-friendly. It does not require any electricity and neither does it need to be connected to a hose pipe. Just fill the washer with a water-based cleaning solution, close the lid, use the pump to build up pressure and they spray the solution on to the surface you are cleaning. * Convenient and versatile * Comes supplied with an adjustable spray nozzle and soft bristle head attachment. * 2.5m (8ft) hose * Includes handy shoulder strap * 8 litre capacity

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pressure Sprayer with Extra Brush 8 Liter
  • Product Type
    Pressure Sprayer
  • Capacity
    8L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome