SPRAYERWAND Extendable Wand to Fit 5LPAPS or 8LPAPS
0
1
2
3

SPRAYERWAND Extendable Wand to Fit 5LPAPS or 8LPAPS

Order Code: ZT1253439X

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 +£5.826%


Description

Suited for use with Spear & Jackson 5 and 8 litre pressure washer tanks, this spare extendable wand kit aids in spraying harder to reach or elevated areas that would be inaccessible by hand, such as hanging baskets. A fast and cost effective way to keep your pressure washer working to its full potential.

Features and Benefits
• Minimises mess as you can spray accurately and at a distance
• Allows you to reach areas that would other wise be inaccessible by hand
• Economic way to ensure your pressure sprayer tank is working to its optimum
• Extends up to 770 mm long (30")

Typical Applications
• Ideal as a spare to keep your pressure washer working at an optimum level
• Can also be used to spray fertilisers, insecticides and other water based fluids

Notes
• For use with Spear & Jackson 5LPAPS and 8LPAPS pressure sprayers
• Hand Pump Pressure Washer Tanks sold separately

See full description
Specifications for SPRAYERWAND Extendable Wand to Fit 5LPAPS or 8LPAPS
  • Sprayer Features
    Extendable wand for 5 and 8 litre Pump Action Pressure Sprayers
  • Protection Features
    Two Hose Collars
  • MFR Part No.
    SPRAYERWAND
  • Overall Height
    740mm
  • Type
    Extendable sprayer
  • Colour
    Black/Blue/Red
  • Pack Quantity
    1
  • For Use With
    5LPAPS Pressure Washer
    8LPAPS Pressure Washer
  • Accessory Type
    Pressure Washer Sprayer Wand
  • Material
    Plastic
  • Height
    26mm
  • Depth
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome