1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Garden Power/
  4. Lawn & Garden Sprayers
Trigger Hand Sprayers

Trigger Hand Sprayers


3 Variants From
£0.99

Inc VAT (20%)

See 3 Product Variants
£0.99

Description

Manufactured from polyethylene, these robust trigger spray dispensers are suitable for many home and garden applications. Available in three sizes, they will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents. Complete with an adjustable nozzle and a clean white and green design.

Features and Benefits
• Polyethylene construction makes for a durable product
• Can be used to dispense almost any water based liquids
• Available in three capacities to suit your preference
• Trigger spray action is simple to use
• Adjustable nozzle allows you to control the intensity of the spray

Typical Applications
• Agriculture
• Gardening
• Domestic

See full description

Feature Attributes

Type:

Hand Sprayer

Sprayer Features:

Adjustable Nozzles

Colour:

White

Tank Material:

Polyethylene

Package Quantity:

1

Material:

Polyethylene

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome