0
1
2
3
4
5
6
7

43cm (17") Cordless Rear Roller Rotary Lawnmower with Battery

Order Code: ZT2425288S

£599.99 Inc VAT (20%)


Description

43Cm (17”) Cutting Width, Sanli 40V 4Ah Battery, Hand Push, 2 In 1: Collect Or Mulch, Single Lever Height Of Cut Adjustment, 6 Cutting Heights (29-82Mm), 60 Litre Collection Bag, Split Rear Roller, Soft Grip Foldable Handles, Mower Cutting Standard = Up To 35Mins With One 4Ah Battery, Abs Deck, Comes With One 40V 4Ah Li-Ion Battery & One Charger, Product Weight: 26.60Kg, 2 Year Conditional Warranty

Specifications for 43cm (17") Cordless Rear Roller Rotary Lawnmower with Battery
  • Handle Material
    Soft Grip
  • Weight
    26.6kg