76Cm (30”) Single Blade Cutting Deck, Briggs & Stratton Powerbuilt™ 344Cc Ohv Electric Start Engine, Manual Transmission: 5 Forward Gears - 1 Reverse Gear, 3 In 1 Cutting System: Collection, Mulch Or Side Discharge, 6 Cutting Heights (24-75Mm), 176 Litre Easy Tip Collection Bag, 10” Front Wheels And 15” Rear Wheels, 2 Year Conditional Warranty