BAT7064713 Maxxpack Lawn Mower 32cm 18V Bare Unit

BAT7064713 Maxxpack Lawn Mower 32cm 18V Bare Unit

Order Code: ZT4043465SCopy

£103.99 Inc VAT (20%)


Description

BAT7064713 MAXXPACK Lawn Mower 32cm 18V Bare Unit
The Batavia MAXXPACK Lawn Mower is ideal for lawns spanning up to 200m². A patented Mowing Assistant enhances efficiency by up to 40%. Featuring a 32cm cutting width and lawn-friendly wheels, it maintains your lawn without causing any damage. With adjustable cutting heights ranging from 30mm to 60mm across three positions, you can customize your grass to your liking.

This mower isn’t just for routine mowing; it also includes a mulching function. By chopping the grass into finer pieces, it acts as a natural fertilizer and provides protective shade for the soil. The handle adjusts to your preferred height, ensuring a comfortable and personalized working stance. It also conveniently folds, enabling storage in compact spaces.

Experience the freedom of cordless operation as you effortlessly manoeuvre around your lawn. Comes as a Bare Unit, No battery or charger supplied.

Specifications:

No Load Speed: 3800/min.
Cutting Width: 32cm.
Cutting Height Adjustment: 3 Stages, 30-60mm.
Collection Capacity: 25 litre.
Weight: 7.835kg.

See full description
Specifications for BAT7064713 Maxxpack Lawn Mower 32cm 18V Bare Unit
  • Power Source
    Cordless 18V
  • Grassbox Capacity
    25L
  • Battery Supplied
    Bare Unit
  • Cutting Width
    32cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome