BEMW481BH Mower with Bike Handle 42cm 1800W 240V
0
1
2
3
4
5
6
7

BEMW481BH Mower with Bike Handle 42cm 1800W 240V

Order Code: ZT3613495S

£179.99 Inc VAT (20%)


Description

BEMW481BH Mower with Bike Handle 42cm 1800W 240V
The BLACK + DECKER BEMW481BH Mower has been engineered for greater comfort and maneuverability. An easy start function allows users to switch the mower on and off effortlessly, using activation button. Ideal for lawns up to 600m², equivalent to 3+ tennis courts.

Its high performance blade provides 80% better grass collection and greatly improved cutting results. A large collection box enables you to power through the mowing without the frustration of continuously emptying the container. A ‘Box Full’ indicator alerts you when it’s time to empty. A simple lever allows you to adjust the cutting height with ease.

Specifications:

Input Power: 1, 800W.
Cutting Width: 42cm.
Cutting Height Adjustment: 20-70mm.
Grass Box Capacity: 50 litre.
Weight: 18.3kg.

Technical Specs
Input Power: 1, 800W.
Cutting Width: 42cm.
Cutting Height Adjustment: 20-70mm.
Grass Box Capacity: 50 litre.
Weight: 18.3kg.

See full description
Specifications for BEMW481BH Mower with Bike Handle 42cm 1800W 240V
  • Power Source
    Corded 240V
  • Grassbox Capacity
    50L
  • Cutting Width
    42cm
  • Power Rating
    1800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome