Classic 41cm (16") Petrol Rotary Lawnmower
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

Classic 41cm (16") Petrol Rotary Lawnmower

Order Code: ZT2425189SCopy

£209.99 Inc VAT (20%)


Description

41Cm (16”) Cutting Width, Webb Dvo130 132Cc Engine, Hand Push, 2 In 1: Rear Discharge Or Collect, Single Lever Height Of Cut Adjustment, 7 Cutting Heights (25-75Mm), 45 Litre Collection Bag, Soft Grip Foldable Handles, Ball Bearing Wheels, Steel Deck, Product Weight: 24.50Kg, 2 Year Conditional Warranty

Specifications for Classic 41cm (16") Petrol Rotary Lawnmower
  • Handle Material
    Soft Grip
  • Deck Material
    Steel
  • Product Type
    Petrol Rotary Lawnmower
  • Weight
    24.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome