DCMSP564N XR Brushless Self-Propelled Lawnmower 53cm 36V Bare Unit DEWDCMSP564N
0
1
2
3
4

DCMSP564N XR Brushless Self-Propelled Lawnmower 53cm 36V Bare Unit DEWDCMSP564N

Order Code: ZT1459401S

£699.99 Inc VAT (20%)


Description

The DEWALT DCMSP564 XR Brushless Self-Propelled Lawnmower is powered by 2 x 18V batteries (NOT supplied) and self-propelled for assisted mowing performance. The 53cm cutting blade is easily set to a choice of 6 cutting heights. The waste from the mower can be set to mulch, bag or side discharge. Designed to be compact, the control handle is easily folded over for transportation and storage. Bare Unit - No Battery or Charger supplied. Specification Cutting Width 53cm Cutting Height Adjustment 6 Stages Grass Box Capacity 55 litre

See full description
Specifications for DCMSP564N XR Brushless Self-Propelled Lawnmower 53cm 36V Bare Unit DEWDCMSP564N
  • MFR Part No.
    DEWDCMSP564N
  • Type
    Cordless - Battery
  • Grassbox Capacity
    55L
  • Cutting Width
    53cm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome