DLM330Z LXT Lawnmower 18V Bare Unit

DLM330Z LXT Lawnmower 18V Bare Unit

Order Code: ZT3376830SCopy

£169.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Makita DLM330RT LXT Lawnmower can turn in a small radius, making it ideal for use in a home garden. This 3 in 1 Lawnmower cuts and collects grass, it can also be used for mulching.
Equipped with a 2 tooth blade for mowing and mulching. It has 8 cutting heights, adjustable by the handle, from 20mm up to 75mm.

A handy lock-off/lock-on switch helps to reduce fatique on longer jobs. Easy to operate handle lock levers; each side of the handle can be locked and unlocked with just a single action without a tool. There is also an electric brake for increased operator safety.

Specifications:

No Load Speed: 4, 300/min.
Cutting Diameter: 330mm.
Cutting Height: 20-75mm.
Collection Box: 30 litres.
Weight: 11.6kg.

The Makita DLM330Z LXT Lawnmower comes as a bare unit, NO battery or charger.

Supplied with:

1 x Blade 330mm x 2 Tooth.
1 x Wrench.

Technical Specs
No Load Speed: 4, 300/min.
Cutting Diameter: 330mm
Cutting Height: 20-75mm
Collection Box: 30 litres
Weight: 11.6kg

See full description
Specifications for DLM330Z LXT Lawnmower 18V Bare Unit
  • Type
    Cordless - Battery
  • Cutting Width
    33cm
  • Battery Supplied
    1 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Grassbox Capacity
    30L
  • Product Type
    Lawnmower
  • Collection Box Capacity
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome