DLM432Z LXT Lawnmower 43cm 36V (2 x 18V) Bare Unit MAKDLM432Z

DLM432Z LXT Lawnmower 43cm 36V (2 x 18V) Bare Unit MAKDLM432Z

Order Code: ZT2423107SCopy

£309.99 Inc VAT (20%)

Currently unavailable

Description

The Makita DLM432 LXT Lawnmower is powered by 2 x 18V Li-ion batteries in series to supply energy that is equal to a 36V DC motor drive system. Recommended for lawns up to 575m. Fitted with a single lever for cutting height adjustment and a rubberised handlebar for increased comfort. An electric brake provides additional user safety. The grass box features a handy grass level indicator. Specification Mowing Width 43cm Cutting Height Adjustment 13 Stages 20-75mm Grass Box Capacity 50 litre Blade Type Rotary Type (2 Tooth) Weight 17.5kg The Makita DLM432Z LXT Lawnmower is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for DLM432Z LXT Lawnmower 43cm 36V (2 x 18V) Bare Unit MAKDLM432Z
  • Cutting Width
    43cm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36V
  • Grassbox Capacity
    50L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome