EINGECM1830N GE-CM 18/30 Li-Solo Power X-Change Lawn Mower 18V Bare Unit

EINGECM1830N GE-CM 18/30 Li-Solo Power X-Change Lawn Mower 18V Bare Unit

Order Code: ZT4043550SCopy

£109.99 Inc VAT (20%)


Description

EINGECM1830N GE-CM 18/30 Li-Solo Power X-Change Lawn Mower 18V Bare Unit
The Einhell GE-CM 18/30 Li-Solo Power X-Change Lawn Mower is recommended for lawns of up to 150m² in size. The brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty. For practical mowing there is a 3-level axial cutting height adjustment facility.

Its housing is made with high-quality impact-resistant plastic. A folding long handle enables storage in minimum space. For easy transportation there is an integrated carry handle. The grass catch basket has a capacity of 25 liters. The large wheels put less stress on the lawn while mowing.

Comes as a Bare Unit, NO battery or charger.

Specifications:

Cutting Width: 30cm.
Cutting Height Adjustment: 3 Stages: 30-70mm.
Grass Box Capacity: 25 litre.
Max. Recommended Lawn Area: 150m².
Weight: 8.87kg.

See full description
Specifications for EINGECM1830N GE-CM 18/30 Li-Solo Power X-Change Lawn Mower 18V Bare Unit
  • Type
    Cordless - Battery
  • Power Source
    Cordless 18V
  • Grassbox Capacity
    25L
  • Battery Supplied
    Bare Unit
  • Cutting Width
    30cm
  • Product Type
    Lawn Mower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome