Hand Propelled Petrol Lawnmower Grass Cutter, 132cc 16"/40cm 4-Stroke - DG100
0
1
2
3
4
5

Hand Propelled Petrol Lawnmower Grass Cutter, 132cc 16"/40cm 4-Stroke - DG100

Order Code: ZT3112441S

£214.99 Inc VAT (20%)


Description

Powerful Engine - 4-Stroke Zhongshen 132cc with recoil pull start and a rated power of 2.2Kw.
Effortless Mowing - Soft grip handles give comfort during use. Larger rear wheels that will tackle large uneven lawns with ease.
Efficient Cutting - 40cm (16") width is perfect for accurate cutting for medium to large gardens.
Versatile Adjustments - Easy 1-lever height adjustment system with 7 height variations ranging from 25-70mm and a speed control lever.
Easy Storage - Folding handles make for easy storage while the rear grass discharge has a 45L grass collection bag for quick disposal of waste.

See full description
Specifications for Hand Propelled Petrol Lawnmower Grass Cutter, 132cc 16"/40cm 4-Stroke - DG100
  • MFR Part No.
    DG100
  • Weight
    18.45kg
  • Noise Level
    96dBA
  • Type
    Push Lawn Mower
  • Cutting Width
    40cm/16in
  • Power Source
    Petrol
  • Height Adjustment
    2.5-7.5cm
  • Depth
    134.5cm
  • Vibration/Uncertainty
    3.0/1.5m/s
  • Height
    104.5cm
  • Noise Power/Pressure
    96/73dBA
  • Engine Type
    4-Stroke

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome