R 214C Rider C/w 94cm Deck

R 214C Rider C/w 94cm Deck

Order Code: ZT5690125SCopy

£3,999.99 Inc VAT (20%)


Description

The Husqvarna R 214C is a durable, efficient, comfortable and easy to operate single cylinder ride-on mower which is supplied with a 94cm Husqvarna Combi cutting deck as standard.

This high specification mower features a number of performance and user enhancing refinements including automatic blade engagement, easy-access controls, hydrostatic transmission, superior manoeuvrability and an uncut circle of just 30cm, which contribute to make mowing a pleasure.

It is suitable for home and landowners who require efficiency and is supplied with a 94cm Husqvarna Combi (triple head) cutting deck as standard, which offers first-class BioClip® mulching for lawn fertilisation and rear ejection cutting for higher, tougher grass.

This rider is also easy to clean and maintain thanks to the cutting deck’s service position and can be used with a wide range of optional all-year-round use Husqvarna custom accessories.

See full description
Specifications for R 214C Rider C/w 94cm Deck
  • Type
    Ride-On Mower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome